Beli milling machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Milling Machine
    Mulai

    Rp46.999.900

  2. HOZAN Desktop Milling Machine
    Mulai

    Rp28.999.900

    HOZAN Desktop Milling Machine
    atribut:
    • Rotation Speed (rpm): 1200 to 6000
    • Power Cord (m): 1.7 (From plug to transformer)
    • External Dimensions (mm): 350x505x420
    • Accessories: Drill-Chuck Clamp
    • Rating Time (minute): 30
    • Shaft Wick (mm): 0.05 (chuck not included)
    • Chucking Diameter: For Endmill 6(A blade with a diameter exceeding 6cannot be used.) For drills
    • Package Size (mm): 240x400x530
    • Power Supply: 39 VAC (With a transformer for AC100V only)
    • Slide Dimensions (mm): 140x110x65
  3. KRISBOW Mesin Milling Universal
    Mulai

    Rp199.999.900

    KRISBOW Mesin Milling Universal
    atribut:
    • Beam Travel (mm): 500
    • Center Between T-Slot Table (mm): 60
    • Coolant Motor (kW/V/Ph): 40
    • Cross Travel (mm): 200
    • Longitudinal Travel (mm): 585
    • Main Motor Power (kW/V/Ph): 1.5/380/3
    • Max. Distance Spindle Nose to Table (mm): 500
    • Max. End Mill Capacity (mm): 30
    • Max. Face Mill Capacity (mm): 100
    • Maximum Drilling Capacity (mm): 50
    • Spindle Drive: Gear Head
    • Spindle Speed (rpm): 60-1350
    • Spindle Speed Step: 8
    • Spindle Stroke (mm): 120
    • Spindle Taper (MT): NT40
    • Swing (mm): 400
    • T-Slot Base Size (mm): 2270x1500x2100
    • T-Slot Table Size (mm): 14
    • Working Area of Table (mm): 1000x240
  4. DECKEL Turret Milling Machine
    Mulai

    Rp269.999.900

    DECKEL Turret Milling Machine
    Deskripsi:
    Heavy,solid model made of high-grade Meehanite casting.
    atribut:
    • Automatic Spindle Sleeve Feed (mm/rev): 0.04/0.08/0.15
    • Coolant Pump Power (W): 40
    • Distance (mm): 64/63
    • Drill Capacity Max (mm): 24
    • Electrical Connection (kW): 2.2 (3Ph/50Hz)
    • Head Incline (Back-Forth) (°): ±45
    • Head Incline (L-R) (°): ±90
    • Maximum End Mill (mm): 20
    • Maximum Milling Head (mm): 100
    • Number: 3
    • Sleeve Travel (mm): 127
    • Spindle Speed (rpm): 80-5440 (60Hz); 65-4500 (50Hz)
    • Spindle Taper: R8/NT40
    • Spindle Taper (mm): 86
    • T-Slot Size (mm): 16
    • Tabel (LxW) (mm): 254x1270
    • X-Axis Travel Automatic (mm): 700
    • Y-Axis Travel Automatic (mm): 380
    • Z-Axis Travel (mm): 385 (manual)
  5. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  6. KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    Mulai

    Rp92.999.900

    KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)
    atribut:
    • Max. Face Mill Capacity (mm): 100
    • Spindle Drive: Gear Head
    • Spindle Speed Step: 6
  7. ORION Drilling And Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp46.999.900

  8. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  9. WESTWARD Machine Vise (Ragum Mesin)
    Mulai

    Rp1.699.900

    WESTWARD Machine Vise (Ragum Mesin)
    atribut:
    • UNSPSC: 27112102
  10. BITLER Engine Lathe Machine
    Mulai

    Rp219.999.900

    BITLER Engine Lathe Machine
    atribut:
    • Diameter of Tailstock Sleeve (mm): 50
    • Motor Power (kW): 2.2, 3Phase
    • Range Of Metric Threads (mm): 0.1 to 14
    • Spindle Bore (mm): 52
    • Spindle Speeds (rpm): 45 to 1800
    • Swing Over Bed (mm): 410
    • Swing Over Cross Slide (mm): 255
    • Swing Over Gap (mm): 580
    • Tailstock Quill Taper: MT.4
    • Taper of Spindle Bore: MT.6
    • Threads (inch): 2 - 72 T.P.I
    • Travel of Tailstock Sleeve (mm): 120
    • Width Of Bed (mm): 250
  11. ALDO Mesin Bubut
    Mulai

    Rp16.999.900

  12. TRUSCO Milling Vice
    Mulai

    Rp999.900

    TRUSCO Milling Vice
    Deskripsi:
    -Durability and durable design across each part.-Mounted on a milling machine, mainly used for rough machining.
    atribut:
    • Compatible Model: MF-100, KV-100
    • Material: Ordinary Cast Iron (FC250)
  13. PROXXON Milling Machine (Mesin Milling Desktop / Mesin Frais Mini)
    Mulai

    Rp15.999.900

    PROXXON Milling Machine (Mesin Milling Desktop / Mesin Frais Mini)
    Deskripsi:
    Desktop milling machine with multiple functions. It can also be used for chamfering wood, grooving, milling metal, and drilling machines.Processing of all materials such as iron, brass, aluminum, plastic and wood
    atribut:
    • AC Power Input (V): 100 (dedicated transformer)
    • Collet Chuck Size (mm): 6
    • Dimensions, Width W x Depth D x Height H (mm): 350x420x500
    • Height (mm): (Drill stand) 500
    • Mass (kg): 13.9 (including transformer)
    • Power Consumption (W): 200
    • Power Input (V): AC38-40 (motor)
    • Rated Usage Time (minute): 30
    • Slide Dimensions (mm): (Cross table) Front left / right / 70 each, Rear / 40, (Drill stand) Up / down / 65
  14. KRISBOW Mesin Bubut CNC
    Mulai

    Rp879.999.900

    KRISBOW Mesin Bubut CNC
    atribut:
    • Boring Bar Diameter (mm): 30
    • Controller: Siemens
    • Distance Beetween Centres (mm): 1000
    • Indexing Time (s): 2.4
    • Machine Dimensions (LxWxH) (mm): 2650x1550x1800
    • Max. Swing Over Bed (mm): 415
    • Max. Swing Over Carriage (mm): 200
    • Max. Turnig Diameter (mm): 220
    • Max. Turning Length (mm): 850
    • Number of tools: 6
    • Quill Diameter (mm): 60
    • Quill Taper: MT 4
    • Quill Travell (mm): 130
    • Spindle Bearing Diameter (mm): 85
    • Spindle Bore Diameter (mm): 52
    • Spindle Motor Power (kW): 7.5
    • Spindle Nose: ISO 702/III No 6
    • Tool Shank Size (mm): 20x20
    • X Axis travel (mm): 200
    • Z-Axis Travel (mm): 760
  15. TOLSEN Tool Set (Set Perkakas)
    Mulai

    Rp239.900

    TOLSEN Tool Set (Set Perkakas)
    Deskripsi:
    Chest part:- Overall size: 765x465x730mm- Overall size with caster: 840x465x885mm- Fitted with two fixed and two braked swivelling casters 5"x1.88"- PP material work table with steel handle- Thickness of cabinet: 0.8mm-Thickness of drawer: 0.7mm- Drawers are fitted with EVA foam liner and ball bearing runners for smooth opertion & long time;- Secure intergral locking system supplied with two keys;- Configuration:- 4pcs drawers: 549x400x70mm- 2pcs drawers: 549x400x140mm- Side storage cabinet features one fixed bucket.Tools part - Drawer 1- 9pcs ball point long arm hex key:- 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10mm- 9pcs torx long arm hex key:- T10,T15,T20,T25,T27,T30,T40,T45,T50- 10pcs screwdrivers- SL: 6.5x38mm, 3.0x75mm, 5.5x100mm, 6.5x150mm,8.0x150mm;- PH: PH2x38mm, PH0x75mm, PH1x100mm,PH2x150mm, PH3x150mm;- 4pcs T-handle screwdriver;- H6.0x200mm, H8.0x200mm, T30x150mm,T45x200mm- 1pc 3-LED telescoping pick up tool-1pc Measuring tape: 5m/16ft x 25mmDrawer 2- 7pcs 1/2" 6 points deep sockets: 8, 10, 12, 13, 14, 17,19mm- 5pcs Double end swivel head socket wrench:- 8x9mm, 10x11mm, 12x13mm, 14x15mm, 17x19mm- 20pcs 1/2" 6 points sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 27, 30, 32mm- 2pcs Spark plug sockets: 1/2"x16mm; 1/2"x21mm- 2pcs Extension bars: 1/2"x125mm; 1/2"x250mm- 1pc 1/2" 3-way adaptor- 1pc 1/2" universal joint- 2pcs Extension bars: 1/4"x50mm; 1/4"x100mm- 1pc 1/4" universal joint- 1pc 1/4" sliding bar- 1pc flexible shaft: 1/4"x150mm- 1pc screwdriver handle: 1/4"x65mm- 1pcs S2 screwdriver bits 1/4"x25mm:- 4, 5.5, 6.5mm, PH1, PH2, PH3, PZ1, PZ2, PZ3, T10,- T15, T20, T25, T30, T40, H2, H2.5, H3, H4, H5, H6- 12pcs 1/4" 6 points sockets: 4, 5, 5.5, 6, 7, 8, 9, 10, 11, 12,13, 14mm- 2pcs Reversible ratchets 1/4" + 1/2"Drawer 3- 5pcs hooks 6x100mm- 19pcs combination spanners:- 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24mm - 5pcs Flare nut spanners: 8x10mm, 11x13mm, 12x14mm, 16x18mm, 17x19mm- 1pc Two-way mallet: 35mm- 1pc Machinist hammer: 500g- 5pcs Punches:- cold chisel: 13x10x150mm, cape chisel: 5x10x150mm, pin chisel: 8x10x150mm, taper chisel: 2x10x150mm, centre chisel:3x10x150mmDrawer 4- 1pc 180mm/7" Internal circlip pliers, straight- 1pc 180mm/7" Internal circlip pliers , bent - 1pc 180mm/7" External circlip pliers, straight- 1pc 180mm/7" External circlip pliers, bent- 1pc 200mm/8" Combination pliers- 1pc 200mm/8" Long nose pliers- 1pc 160mm/6" Diagonal cutting pliers- 1pc 250mm/10" Water pump pliers- 1pc 250mm/10" locking pliers- 1pc 250mm/10" adjustable wrench- 1pc Double function Utility Knife: 61x19mm including 2pcs additional SK2 blades- 10pcs SK5 blades: 61x19mmDrawer 5- 1pc Hacksaw frame: 300mm/12"- 1pc Bi-metal hacksaw blade- 1pair Working gloves- Packing: master carton
  16. NRT-PRO Bench Drill (Mesin Bor Duduk)
    Mulai

    Rp1.199.900

    NRT-PRO Bench Drill (Mesin Bor Duduk)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
Daftar Harga milling machine Terbaru November 2026
AS ONE Milling MachineRp46.999.900
HOZAN Desktop Milling MachineRp28.999.900
KRISBOW Mesin Milling UniversalRp199.999.900
DECKEL Turret Milling MachineRp269.999.900
KRISBOW Mesin BubutRp90.999.900
KRISBOW Milling Drilling Tapping (Mesin Bor Duduk)Rp92.999.900
ORION Drilling And Milling Machine (Mesin Bor Duduk)Rp46.999.900
West Lake Drilling and Milling Machine (Mesin Bor Duduk)Rp10.999.900
WESTWARD Machine Vise (Ragum Mesin)Rp1.699.900
NRT-PRO Mesin Band SawRp1.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)